missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems Weighing Boats

Product Code. p-200109804 Shop All Sampling Systems Products
Click to view available options
Capacity (Metric):
25 mL
50 mL
Sterility:
Non-sterile
Sterile
Unit Size:
20 boxes
30 boxes
This item is not returnable. View return policy

Product Code. 30280694

Brand: Sampling Systems 8098A25

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

These lightweight, disposable containers are specifically designed to accurately measure and transfer substances such as powders and liquids, without risk of contamination.

  • Made from high quality food grade PS
  • Manufactured in a class 8 cleanroom, packed in a class 7 cleanroom
  • Sterile and non-sterile options available
  • Available from stock
  • Fast delivery worldwide

Specifications

Capacity (English) 0.85 oz.
Autoclavable Not Autoclavable
Bottom Shape Flat
Capacity (Metric) 25 mL
Color White
Disposable Single-use
Material Polystyrene
Shape Boat
Sterility Non-sterile
Type Weighing Boat
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.