missing translation for 'onlineSavingsMsg'
Learn More

Aalborg™ Water Direct Glass Flow Tube

Product Code. 11793199
Click to view available options
Waterflow Rate:
1.2L/min.
100mL/min.
200mL/min.
20mL/min.
250mL/min.
2L/min.
500mL/min.
50mL/min.
Width (Metric):
65 mm
150 mm
180 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11793199

Brand: Aalborg™ FT09206CAVN

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Aalborg™ Water Direct Glass Flow Tube completes a flowmeter, which is used in fluid systems to indicate the rate of flow of the fluid.

  • Direct reading tubes are straightforward.
  • The measurement scale on each of these tubes reads actual flow at standard conditions in a choice of English or Metric units.
  • Obtaining actual flow rates with these tubes requires the use of a reference scale flow correlation table.
  • Reference scale tubes are useful when measuring flow rates for gases other than air and/or for non-standard conditions.

Specifications

Airflow Rate 200 mL/min.
Waterflow Rate 200mL/min.
Type Water Direct Flow Tube
Width (Metric) 150 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.