missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Aalborg™ Water Direct Glass Flow Tube
Click to view available options
Waterflow Rate:
1.2L/min.
100mL/min.
200mL/min.
20mL/min.
250mL/min.
2L/min.
500mL/min.
50mL/min.
Width (Metric):
65 mm
150 mm
180 mm
Unit Size:
Each
Description
- Direct reading tubes are straightforward.
- The measurement scale on each of these tubes reads actual flow at standard conditions in a choice of English or Metric units.
- Obtaining actual flow rates with these tubes requires the use of a reference scale flow correlation table.
- Reference scale tubes are useful when measuring flow rates for gases other than air and/or for non-standard conditions.
Specifications
Specifications
| Airflow Rate | 50 mL/min. |
| Waterflow Rate | 50mL/min. |
| Type | Water Direct Flow Tube |
| Width (Metric) | 150 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction