missing translation for 'onlineSavingsMsg'
Learn More

Volatiles Wastewater QC Sample, SPEX CertiPrep™

Volatiles QC Samples for Wastewater Analysis, 2 mL, SPEX CertiPrep™

Brand:  SPEX Certiprep 710

Product Code. 11985034

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers

Includes: NIST Traceable Certificate of Analysis accredited to ISO/IEC 17025 and ISO/IEC Guide 34, Safety Data Sheet
This item is not returnable. View return policy

Description

Description

Inorganic Standard manufactured for AA, ICP, ICP/MS, IC, XRF, and other analytical instrumentation

  • Volatiles QC Samples
  • Wastewater analysis
  • 2 mL volume

Certifications

Accredited by A2LA for ISO/IEC 17025 and ISO/IEC Guide 34 and certified by UL-DQS to ISO 9001

Compliance

GHS/OSHA Complaint

Specifications

Specifications

Volatiles QC Sample
Triple-leached LDPE bottle
Up to 68 elements are scanned with found values for ICP and ICP-MS standards. The found value of the trace metallic impurities is reported on the Certificate of Analysis.
Yields in excess of 200mL after dilution
2 mL
AA, ICP, ICP/MS, IC, XRF, and Other Analytical Instrumentation
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Product intended for laboratory use only