missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Vinyl Cloth Marker Cards with Numbers
€ 68.40
Specifications
Description | Wire Marker Cards - Solid Numbers |
---|---|
Adhesive Type | Rubber, Repositionable |
Coating | Polymer-coated |
Color | Black, White |
Finish | Matte |
Product Code | Brand | Display Text | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Display Text | Price | Quantity & Availability | |||||
15255537
|
Brady™
010001 |
1 | N/A | ||||||
15275687
|
Brady™
010010 |
10 | N/A | ||||||
15285687
|
Brady™
010011 |
11 | N/A | ||||||
15295687
|
Brady™
010012 |
12 | N/A | ||||||
15255587
|
Brady™
010002 |
2 | N/A | ||||||
15295667
|
Brady™
010004 |
4 | N/A | ||||||
15285597
|
Brady™
010003 |
3 | N/A | ||||||
15225677
|
Brady™
010005 |
5 | N/A | ||||||
15245677
|
Brady™
010006 |
6 | N/A | ||||||
15285677
|
Brady™
010007 |
7 | N/A | ||||||
15215687
|
Brady™
010008 |
8 | N/A | ||||||
15255687
|
Brady™
010009 |
9 | N/A | ||||||
Specifications
Wire Marker Cards - Solid Numbers | |
Polymer-coated | |
Matte | |
Marker Card | |
25/Pk. | |
0.055 mm | |
6.35 mm |
Rubber, Repositionable | |
Black, White | |
Vinyl Cloth | |
Wire and cable marking | |
-40°C to +80°C | |
38 x 6.35 mm | |
38 mm |