missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
B Braun™ VasoVet™ Veterinary IV Catheters
Klik for at se tilgængelige muligheder
Needle Gauge:
24 G
Color:
Yellow
Pakningsstørrelse:
Pack of 50
Beskrivelse
- Unique and extremely sharp bevel guarantees variable puncture angles 10° to 45°) and adapts perfectly to different situations in veterinary medicine
- Manufactured from polyurethane – catheter material is characterized by its kink resistancy, thermoplasticity and excellent biocompatibility
- Indwelling time is extended
- Four radiopaque strips provide good X-ray visibility
- Injection port enables hygienic needle-free IV injections, particularly suited for intravenous anesthesia
- 24 gauge suitable for use with rabbits, puppies and ferrets
- Flow rate of 22 mL/min
Tekniske data
Tekniske data
| Product Type | Veterinary IV Catheter |
| Color | Yellow |
| Material | Polyurethane |
| Needle Gauge | 24 G |
| For Use With (Application) | Veterinary medicine |
| Length (Metric) Needle | 19 mm |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion