missing translation for 'onlineSavingsMsg'
Learn More
Learn More
B Braun™ Vasco™ Sensitive Examination Gloves
Click to view available options
Size:
Small
Medium
Large
Unit Size:
Pack of 100
Description
Non-sterile examination gloves in highly elastic natural latex
- Powder-free
- With synthetic lining for easy donning
- Free of thiuram
- Ambidextrous fit
- Rolled edge
- Micro-roughened surface
- High tactility and grip
- AQL 1.5 (tightness)
- Tested to ASTM 1671-07 (Viral penetration) and EN 473-3
- In accordance with DIN EN 455
Specifications
Specifications
| Classification | PPE Category III |
| Color Code | White |
| Exterior Finish | Micro-rough |
| Latex Free | No |
| Material | Latex |
| Powdered | Powder Free |
| Product Type | Examination Gloves |
| Size | Large |
| Thickness (Metric) | ≥0.08 mm |
| Finger Style | Textured |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction