missing translation for 'onlineSavingsMsg'
Learn More
Learn More
B Braun™ Vasco™ OP Free Sterile Surgical and Protective Gloves
Click to view available options
Size:
7
7.5
Description
- Latex-free
- Powder-free
- Synthetic polyisoprene
- Suited for surgical procedures where allergenic impacts of natural rubber must be avoided
- Net-like inner lining structure facilitates easy donning in single- and double-gloving
- Beaded conical cuff provides a safe border to the gown and an adjusted fit on the wrist
- Ergonomic design minimizes hand fatigue
- Special friction factor (sliding over polished metal surface) allows both dry and wet grip performance and high acceptance in surgery
- Average wall thickness at palm: 0.215mm
Specifications
Specifications
Certifications/Compliance | Surgical: MDD 93/42/EEC EN 455 1-4, ISO 10282, ISO 10993, ISO 11137, ASTM D3577, ASTM D5712Protective: Category III CE 0321 (SATRA, UK), according to 89/686/EEC, EN 420, EN 374 1-3, EN 16523, EN 388, ASTM F1671, ASTM D6978Quality: ISO 9001, ISO 13485 |
Coating Material | Latex-free inner polymer coating |
Color | Cream |
Exterior Finish | Micro Rough, Silicone Treated |
Material | Synthetic Polyisoprene |
Size | 7 |
Sterility | Sterile |
Thickness (Metric) | 0.175 mm (Cuff) |
Packaging Type | 40 Pairs/Pk. |
Tensile Strength | ≥26 MPa before aging, ≥25 mPa after aging |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'