missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One VACUETTE™ K3EDTA Blood Collection Tubes

Product Code. 12792587
Click to view available options
Capacity (Metric):
4 mL
6 mL
9 mL
Closure Color:
Lavender with Black Ring
Diameter (Metric) Outer:
13 mm
16 mm
Closure Type:
Safety Pull Cap
Safety Twist Cap
Unit Size:
Pack of 1200
Pack of 50
This item is not returnable. View return policy

Product Code. 12792587

Brand: Greiner Bio-One 455036

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

VACUETTE™ EDTA Blood Collection tubes are used for determinations in EDTA whole blood for haematology. Available with K2EDTA, K2EDTA Separator and K3EDTA. VACUETTE™ K3EDTA tubes contain tri-potassium K3EDTA which blocks the coagulation cascade.

  • Tubes are supplied in packs of 50 pieces
  • For venous blood collection
  • Made out of virtually unbreakable PET plastic
  • Improved safety and hygiene during specimen collection procedures with the advantage of being as clear as glass
  • Primarily in hematology
  • Inner wall is coated with spray-dried K2EDTA which acts as an anticoagulant, binding calcium ions and interrupting the clotting cascade
  • K2EDTA Blood Collection Tubes with Gel Separator and K3EDTA Blood Collection Tubes are available
  • Pink caps for immunohematology are also available
  • CE marked
TRUSTED_SUSTAINABILITY

Specifications

Product Type Blood Collection Tube
Additive K3 EDTA
Material PET
Sterility Sterile
Closure Type Safety Twist Cap
Capacity (Metric) 9 mL
For Use With (Equipment) VACUETTE™ Blood Collection Needles
Closure Color Lavender with Black Ring
Height (Metric) 100 mm
Tube Size 16 x 100 mm
For Use With (Application) Blood Collection
Diameter (Metric) Outer 16 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.