missing translation for 'onlineSavingsMsg'
Learn More

Brady™ V4500 Barcode Reader Kit EU

Digitize data capture and automate your workflows with ease and accuracy with the V4500 Barcode Reader.

Brand:  Brady™ 322619

Product Code. 30057742

  • € 974.00 / 1 set

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • High-speed, omnidirectional barcode scanning made simple
  • Ideal for inventory management, kit verification, scan and print, and packout applications
  • Proprietary Cortex Decoder technology allows scanner to easily read tiny barcodes as well as shiny and hard-to-read surfaces
  • Automated keyboard device and dynamic user interface lets you go from setup to first scan in seconds
  • Data parsing feature lets you sort and arrange data exactly how you want – start with a simple scan and easily connect to the cloud and your ERP system
  • Withstands 1.8 m drops (MIL-STD-810G)
  • Inductive-charging battery lasts a full shift with over 75,000 scans
  • Kit includes scanner, cradle, battery, AC adapter, USB cable and EU power cord
Specifications

Specifications

Up to 75,000 scans per charge
Bluetooth™ 5 Low Energy (Class II)
Charging over cradle (0 to 100 %) 4 hr.
CE, UKCA
High Density Field: 30° Horizontal by 20° Vertical, Wide Field: 50° Horizontal by 33.50° Vertical
V4500 Barcode Scanner, a V1300 Cradle, a V1200 Battery, an AC Adapter, a EU Power Cable, and a USB 1 M Cable
3 Years
RS-232, USB
BR-V4500-KIT-EU
BC412, Codabar, Code 11, Code 128, Code 32, Code 39, Code 93, GS1 DataBar, Hong Kong 2 of 5, IATA 2 of 5, Interleaved 2 of 5, Matrix 2 of 5, MSI Plessey, NEC 2 of 5, Pharmacode, Plessey, Straight 2 of 5, Telepen, UPC / EAN / JAN, Trioptic
1.38 kg
3 lb.
Asset tracking, barcode labelling, circuit board labelling, component and equipment labelling, general identification, inventory and inspection labelling, warehouse marking
5% to 95% (non-condensing)
113 x 152 x 75 mm
Barcode Scanner
1280 x 960
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Brady™ V4500 Barcode Reader Kit EU > Power Supply: AC Adapter

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.