missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Universal Attachment

Product Code. p-8001361 Shop All IKA Products
Click to view available options
Dimensions (L x W):
335 x 425 mm
500 x 480 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10750903

Brand: IKA™ 0008017400

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use this universal attachment for various types of vessels with a minimum volume of 50mL. IKA™ Attachments for Shakers feature clamping rolls that may be adjusted to two levels.

  • Ideal for more than 250mL
  • Dimensions (D x W x H): 500 x 480 x 120mm
  • Set-up plate: 420 x 420mm
  • Weight: 4000g
TRUSTED_SUSTAINABILITY

Specifications

Product Type Universal Attachment
Dimensions (L x W) 335 x 425 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.