missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ Universal™ 87-650 Series Yellow Natural Rubber Latex Immersion Gloves

100% Natural rubber delivers excellent sensitivity with superior tensile strength. Pure cotton flocklining is soft, non irritant and superbly comfortable. Specially treated to reduce the risk of allergic reactions.

Brand:  Ansell™ 876-50_9.5-10

 View more versions of this product

Product Code. 15292859

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Hand protection
  • Natural rubber latex (Coating material)
  • Cotton flocking (Liner material)
  • Sensitizers: Natural rubber proteins, Zinc Diethyldithiocarbamate
  • Good physical properties and dexterity
  • Protein level : <50μg/g ( Modified Lowry test )
  • Chlorinated to improve chemical resistance, donning properties and to minimise the amount of allergenic proteins

Applications:

  • Do not use against flames or temperatures <0°C or >100°C
  • Poor versus oils, greases, organic solvents and hydrocarbons
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Rubber Latex
Natural Rubber Latex
Immersion Gloves
87-650
Yellow
Cotton Flocking
Chemical resistance
Natural Rubber Latex
No
10
0.4 mm
Pinked
144 Pairs
87-650
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.