missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph Instruments Unimax 2010
The Unimax 2010 is a large model that accepts a load capacity of 10 kg for high samples throughput that features a shaking orbit of 20 mm that performs a gentle motion for sensitive samples and supports culture plates and Erlenmeyer flasks.
Brand: Heidolph Instruments 542-10020-00
This item is not returnable.
View return policy
Description
- Large model that accepts a load capacity of 10 kg for high samples throughput
- The shaking orbit of 20 mm performs a gentle motion for sensitive samples and supports culture plates and Erlenmeyer flasks
- Set and continuously adjust the variable speed on the digital display from 20 to 400 rpm
- Increase your sample throughput with the optional multi-tier attachment for a variety of vessel sizes
- A digital process timer allows for unattended operation and can be set from 1 to 120 minutes

Specifications
20 mm | |
20 to 400 rpm | |
115 V | |
22 lb. | |
435 x 426 x 135 mm | |
16 kg | |
0 to 120 min., Continuous |
10 kg | |
230 V | |
Shaker | |
390 x 340 mm | |
35.3 lb. | |
Unimax 2010 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Heidolph Instruments Unimax 2010 > Unimax 2010; Orbit: 20 mm
Spot an opportunity for improvement?Share a Content Correction