missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences™ Tygon™ LP-1200

LP-1200 Flexible Fuel Tubing is ideal for lawn and garden power equipment, lawn and lubricating oil, small engine fuel lines, and grease transfer lines.

Brand:  Saint Gobain Life Sciences™ ALR00017

 View more versions of this product

Product Code. 17983561

  • € 210.00 / 15m

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Specially designed to meet evaporative emission standards of 15 g/m²/day
  • Patented robust, multi-layer construction is extremely tight fitting and resistant to swelling, hardening and cracking caused by hydrocarbon-based fluids
  • Transparent and easy to diagnose fuel flow or leak problems
  • High purity fluoropolymer inner liner reduces the risk of fuel system fouling from extractable solids found in typical rubber products
  • Very high fuel resistance and flexibility for easy assembly, routing and optimized fuel pick-up
  • Compatible with ethanol-enhanced fuels
  • High fitting retention and 100% seal for optimum safety
  • High elasticity prevents 'necking' from over-stretching during installation
  • Submersible (but not recommended for reuse in higher temperature applications)
  • Applications: brush cutters, chainsaws, cut-off machines, earth/ice augers, edgers, engine drills, hedge and weed trimmers, leaf blowers, pole pruners, split-boom products, tillers
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Tubing
0.252 in.
Thermoplastic
9.6 mm
15 m
1.59 mm
500 lbf/in.
78 (Shore A)
30 psi
180°F
Not Autoclavable
6.4 mm
0.378 in.
49.2 in.
0.063 in.
High-performance Fuel Tubing for Small Engines
Clear
15 mm bend radius
29.9 in. Hg (at 73°F)
82°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers