missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Tygon™ HC F-4040-A 2-stop Tubing
Click to view available options
Tubing Size:
1.02mm I.D., 2.7mm O.D.
2.29mm I.D., 3.97mm O.D.
Unit Size:
Pack of 12
Description
- Specially formulated to transport hydrocarbons, petroleum products and distillates.
- Ideal for gasoline, kerosene, heating oils, cutting liquids and coolants based on glycols
- High dielectric constant.
- Low gas permeability.
- Not recommended for strong acids and alkalies, foodstuffs, beverages and medicines.
- Potential leaching of plasticizers.
- Applications
- Acids: Limited
- Alkaline solutions: Not recommended
- Solvents: Not recommended
- Pressure: Good
- Vacuum: Good
- Viscous media: Excellent
- Sterile media: Limited
- Sterilization: Not recommended.
Specifications
Specifications
| Description | Color-code: Purple-Black |
| Material | Tygon HC |
| Overall Length (Metric) | 40 cm |
| Thickness (Metric) | 0.84 mm |
| For Use With (Application) | Hydrocarbons, petroleum products and distillates. CA cassettes. |
| Min. Operating Temperature (Metric) | -37°C |
| Packaging Quantity | 12 Pcs./Pk. |
| Tubing Size | 2.29mm I.D., 3.97mm O.D. |
| Gas Permeability | CO2 100, O2 22, N2 12 |
| Limitations | Not recommended for strong acids and alkalies, foodstuffs, beverages and medicines. Potential leaching of plasticizers. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction