missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences™ Tygon™ E-3603 Laboratory tubing

E-3603 Tubing for laboratory and vacuum applications.

Brand:  Saint Gobain Life Sciences™ ACFUN030

 View more versions of this product

Product Code. 17933821

  • € 867.00 / 10m

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Crystal clear and flexible, handling virtually all organic chemicals found in the modern laboratory
  • Non-oxidizing and non-contaminating, making it an ideal choice for a variety of applications
  • High tolerances and lot-to-lot consistency, which will yield reproducible results in your laboratory
  • Less permeable than rubber tubing
  • Glassy-smooth inner bore helps prevent buildup to facilitate cleaning
  • Specially formulated for resistance to flex-fatigue and abrasion
  • Tubing for instrumentation connection, vent, drain and other general laboratory applications
  • Offers long life, which minimizes labor and expenses associated with replacement
  • Lot-to-lot consistency for reproducible results
  • Smooth, polished inner wall
  • Slips easily over fittings and grips securely for simple lab set-ups
  • Contains no BPA or phthalates
  • Standard sizes available to hold full vacuum at room temperature
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Tubing
0.374 in.
Thermoplastic
22.3 mm
10 m
173 lbf/in.
56 (Shore A)
51 psi
74°C
Autoclavable
9.5 mm
0.878 in.
32.8 in.
Laboratory and Vacuum Applications
Clear
Flexible
165°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers