missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Skytec TX830 Disposable Silicone-Free Nitrile Gloves
Click to view available options
Size:
9, Large
Description
- High-quality nitrile, soft and durable
- High resistance to penetration and projections of many chemicals
- Palm thickness 0.20 mm (8 mil), weight: 9.2 g
- Extended cuff (300 mm length) to protect the forearm
- Textured finish on palm to enhance grip
- Powder-free, latex-free, non-sterile
- Chlorinated inside to offer increased comfort and reduce friction when donning
- AQL 0.65
- Anti-static properties due to inherent anti-static properties of nitrile
- Silicone-free
Specifications
Specifications
Certifications/Compliance | CAT III |
Certifications/Compliance (Europe) | EN 374 |
Chlorinated | Yes |
Applications | Laboratory |
Color | Blue |
Finger Thickness (English) | 9 mil |
Finger Thickness (Metric) | 0.23 mm |
Latex Free | Yes |
Material | Nitrile |
Palm Thickness (English) | 8 mil |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'