missing translation for 'onlineSavingsMsg'
Learn More

LABPLAS Twirl'Em Clean Room Writing

Sterile sample bags that are are safe, flexible, contaminant-free, easy to use and transparent to ensure full visibility of your sample.

Brand:  LABPLAS EPR-4512S

 View more versions of this product

Product Code. 17930195

  • € 478.00 / Pack of 1000
Estimated Shipment: 25-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Twirl'Em clean room sampling bags
  • Safety tabs
  • Clear, with writing area for easy labeling
  • Closure with 1 round wire and 1 flat wire
  • Available in various sizes
  • Option between heavy or standard closure
Specifications

Specifications

Sample Bag
Clear with White Block
Sterile
Yes
114 x 305 mm
114 mm
305 mm
Not Autoclavable
Single-use
63.5 μm
2.5 mil.
4.5 in.
12 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
LABPLAS Twirl'Em Clean Room Writing > 114 x 305 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.