missing translation for 'onlineSavingsMsg'
Learn More

Edmund Bühler GmbH™ Three-Dimensional Shaker TL 10

Slow, three-dimensional orbital motion. Shaking speed is steplessly adjustable.

Brand:  Edmund Bühler GmbH™ 6117 000

Product Code. 10245001

  • € 2685.00 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Slow, three-dimensional orbital motion
  • Includes basic device with tray and rubber mat
  • 10 kg loading capacity
  • Speed range: 1 - 23rpm
  • Angle of tilt 0 - 9° adjustable
  • Timer: 0 - 120 min or continuous
Specifications

Specifications

0 to 9°
0 to 9°
115/230 V
50/60 Hz
450 mm
355 mm
TL 10
0 to 120 min., Continuous
10 kg
115/230 V
0°C to 50°C
Rubber Platform
205 mm
18.5 kg
85%
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.