missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments Tube Rotor for LMC-56

Product Code. p-200109684
Click to view available options
Capacity:
12 x 10 to 15 mL Tubes
17 x 15 mL Tubes
24 x 10 to 15 mL Tubes
6 x 50 mL Tubes
Material:
Aluminum
Engineered Polymer
Stainless Steel
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30274332

Brand: Grant Instruments Ri12/10

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Rotor for use with LMC-56 centrifuge. Available for various tube sizes.

  • Swing-out rotor
  • Compatible with LMC-56

Available to fit the following:

  • 12 x 10 to 15 mL Tubes
  • 17 x 15 mL Tubes
  • 24 x 10 to 15 mL Tubes
  • 6 x 50 mL Tubes
  • 6 x 50 mL Tubes
TRUSTED_SUSTAINABILITY

Specifications

Material Stainless Steel
Type Swing-out Rotor
Capacity 12 x 10 to 15 mL Tubes
Max. RCF 3,160 x g
Max. Speed 4,200 rpm
Radius (Metric) 100 mm
Max. Tube Length 105 mm
Max. Tube Diameter 16 mm
Net Weight 1 kg
For Use With (Equipment) LMC-56
Diameter (Metric) Outside 200 mm
No. of Places 12
Warranty 2 Years
Biocontainment No
Autoclavable Autoclavable
Quantity 1 Ea.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.