missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments Tube Rotor for LMC-56
Click to view available options
Capacity:
12 x 10 to 15 mL Tubes
17 x 15 mL Tubes
24 x 10 to 15 mL Tubes
6 x 50 mL Tubes
Material:
Aluminum
Engineered Polymer
Stainless Steel
Unit Size:
Each
Description
- Swing-out rotor
- Compatible with LMC-56
Available to fit the following:
- 12 x 10 to 15 mL Tubes
- 17 x 15 mL Tubes
- 24 x 10 to 15 mL Tubes
- 6 x 50 mL Tubes
- 6 x 50 mL Tubes
Specifications
Specifications
| Material | Engineered Polymer |
| Type | Swing-out Rotor |
| Capacity | 6 x 50 mL Tubes |
| Max. RCF | 3,160 x g |
| Max. Speed | 4,200 rpm |
| Radius (Metric) | 100 mm |
| Max. Tube Length | 115 mm |
| Max. Tube Diameter | 30 mm |
| Net Weight | 1 kg |
| For Use With (Equipment) | LMC-56 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction