missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Deutsch Neumann™ Silicone Tubing
Appropriate for use with peristaltic pumps. Deutsch Neumann™ Silicone Tubing is transparent, certified food grade and suitable for general laboratory usage.
Brand: Deutsch Neumann™ 3110818
This item is not returnable.
View return policy
Description
- Temperature range of -60°C to +200°C (short periods up to +260°C)
- Meets following standards: BFR XV, FDA CFR § 177.2600, EP - Europ. Pharmacopoeia
- Test for biocompatibility according to ISO 10993-1
- Durometer 60 Shore A
Specifications
BFR XV, FDA CFR 21§ 177.2600, Europ. Pharmacopoeia Test, ISO 10993-1 | |
Silicone | |
15 m | |
Transparent |
8 mm | |
18 mm | |
5 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Deutsch Neumann™ Silicone Tubing > Inner Diameter: 8mm; Outer Diameter: 18mm
Spot an opportunity for improvement?Share a Content Correction