missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ Transparent LDPE Narrow-Mouth Bottles with Flat Shoulders

Product Code. 10424095
Click to view available options
Capacity (Metric):
10 mL
20 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Closure Size:
GL 14
GL 18
GL 25
GL 28
Unit Size:
Pack of 100
Pack of 25
Pack of 50
This item is not returnable. View return policy

Product Code. 10424095

Brand: VITLAB™ 138793

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

VITLAB™ Transparent LDPE Narrow-Mouth Bottles with Flat Shoulders are supplied with a screw cap. Made of LDPE, they provide a flexible, resilient storage option.

  • Product Type: Storage Bottle
  • Description: Narrow Mouth with Flat Shoulders
  • Material: LDPE
  • Shape: Round
  • Includes: Screw Cap

Specifications

Capacity (Metric) 1000 mL
Color Transparent
Diameter (English) 3.7 in.
Includes Screw cap and flat shoulder
Material LDPE
Sterility Non-sterile
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Narrow
Shape Round
Height (Metric) 212 mm
Product Type Narrow Mouth Bottle
Height (English) 8.3 in.
Closure Size GL 28
Diameter (Metric) 94 mm
Closure Type Screw Cap
Autoclavable Autoclavable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.