missing translation for 'onlineSavingsMsg'
Learn More

Ebro Electronic™ TPX 220 Temperature Probe
GREENER_CHOICE

Product Code. 12611825
Click to view available options
Temperature Range (Metric):
-200 t°Co +250°C
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12611825

Brand: Ebro Electronic™ 13416332A

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Measurement of high and low temperatures

Probe blunt, Cable length: 1 m

Order Info

SensorTypes

TRUSTED_SUSTAINABILITY

Specifications

Type Probe
Display Type No Display
Calibration Factory-calibrated
Alarm Types None
Model 10x EBI 330-T30
Sensor Types PT 1000
Accuracy ±2.0°C (-200°C…-100°C) ±1.0°C (-100°C…-20°C) ±0.2°C (-20°C…+60°C) ±0.5°C (+60°C…+250°C)
Temperature Range (Metric) -200 t°Co +250°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.