missing translation for 'onlineSavingsMsg'
Learn More

SCA Hygiene Products™ Tork Plastic Mini Centrefeed M1 Dispenser

Rapid refilling, long lasting and sturdy.

€ 50.00 - € 66.00

Specifications

Product Type Mini Centrefeed Dispenser
Depth (Metric) 165 mm
Width (Metric) 174 mm
Height (Metric) 321 mm
Material Plastic
View More Specs

Products 2
Product Code Brand Color Price Quantity & Availability  
Product Code Brand Color Price Quantity & Availability  
10175404
View Documents
SCA Hygiene Products™
558008_CLEAN
Black This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10635685
View Documents
SCA Hygiene Products™
558000_CLEAN
White This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

Specifications

Specifications

Mini Centrefeed Dispenser
174 mm
Plastic
165 mm
321 mm
Tork Centrefeed Wiping Paper Mini Rolls
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.