missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCA Hygiene Products™ Tork Plastic Centrefeed M2 Dispenser
Specifications
Product Type | Centrefeed Roll System M2 Dispenser |
---|---|
Depth (Metric) | 227 mm |
Width (Metric) | 239 mm |
Height (Metric) | 360 mm |
Material | Plastic |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
10615685
|
SCA Hygiene Products™
559000 |
White |
N/A
|
N/A | |||||
10625685
|
SCA Hygiene Products™
559008 |
Black |
N/A
|
N/A | |||||
Specifications
Centrefeed Roll System M2 Dispenser | |
239 mm | |
Plastic |
227 mm | |
360 mm | |
Tork Centrefeed Wiping Paper Roll |