missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCA Hygiene Products™ Tork Fibre Wiping Paper
Brand: SCA Hygiene Products™ 128208-19
This item is not returnable.
View return policy
Specifications
Wiping Paper | |
200 mm | |
ISO 9001, ISO 14001 | |
Single-use | |
Centerfeed Roll | |
6 Roll |
320 mm | |
Fiber | |
Blue | |
320 m x 200 mm | |
Tork Centre feed Dispenser, Tork Centre feed Starter Pack, Tork Metal Centre feed Dispenser | |
1-ply |