missing translation for 'onlineSavingsMsg'
Learn More

WTW™ Thermostatic Cabinet

The WTW™ compact Thermostatic Cabinet is designed for up two OxiTop™ IS 12 stirring platforms. It is easy to integrate into the working environment and perfectly suited for standard applications.

€ 2425.00

Specifications

Capacity (Metric) 180 L
Dimensions (L x W x H) 600 x 600 x 850 mm (exterior)
Width (Metric) Interior 513 mm
Height (Metric) Interior 702 mm
Depth (Metric) Interior 441 mm
View More Specs

Products 1
Product Code Brand Door Style Price Quantity & Availability  
Product Code Brand Door Style Price Quantity & Availability  
16351868
View Documents
WTW™
208450
Solid door
€ 2425.00
Each
Estimated Shipment: 04-02-2025
to see stock.
Add to basket
 
Description

Description

  • Thermostatic cabinets for Oxitop™ respirometers
  • Suited for BOD, OECD 301F, soil respiration and anaerobic degradation
  • Temperature adjustable in steps of 1K between 10°C and 40°C
  • Eco-friendly refrigerant R600a
  • Two internal plugs for connecting stirring platforms
Specifications

Specifications

180 L
513 mm
441 mm
600 x 600 x 850 mm (exterior)
702 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.