missing translation for 'onlineSavingsMsg'
Learn More

VEE GEE Thermometer Case, Nickel-plated Brass Armor

Product Code. p-7250592
Click to view available options
Length (English) Overall:
12 in.
15.5 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17811204

Brand: VEE GEE 83025A

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The nickel-plated brass armor case protects liquid-in-glass thermometers from rough handling and shock during use.

  • Armor features a threaded screw cap with ring top for suspension where necessary
  • Thermometer Length: Option of 12 in (305 mm) or 15.5 in (393 mm)
  • Outside Diameter: 0.374 in (9.5 mm / Inside Diameter: 0.295 in (7.5 mm)

Specifications

Disposable Reusable
For Use With (Application) Protect liquid-in-glass thermometers from rough handling and shock during use
Length (English) Overall 12 in.
Length (Metric) 30.5 cm
Material Nickel-plated
Weight (Metric) 70 g
Product Type Thermometer Armor Case
For Use With (Equipment) Liquid-in-glass thermometers
Width (Metric) 1.9 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.