missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BetaSil™ C8 HPLC Columns, 5μm Particle Size

Product Code. 10724746 Shop All Thermo Scientific Products
Click to view available options
Length (Metric):
50 mm
100 mm
125 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4 mm
4.6 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10724746

Brand: Thermo Scientific™ 70205154630

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

High surface area with high bonded phase coverage

High surface area with high bonded phase covera

  • Thermo Scientific chemistry on 100Å silica

Order Info

Other column dimensions including preparative scale are available. Please call Customer Service for more information.

TRUSTED_SUSTAINABILITY

Specifications

Column Chemistry Octyl
Diameter (Metric) 4.6 mm
Film Thickness 5 μm
For Use With LC/MS Separation
Length (Metric) 150 mm
Particle Shape Spherical
Particle Size 5 μm
pH 2 to 9
Pore Size 100 Å
Surface Area 310 m²/g
Surface Coverage High Bonded Phase Coverage
USP Type L7
Stationary Phase C8
Product Line Beta
Packing Material Silica
Carbon Load 12%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Type Column
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.