missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer Printer Labels: Rectangular
Click to view available options
Width (Metric):
6.35 mm
9.525 mm
12.70 mm
19.05 mm
25.4 mm
25.40 mm
33.0 mm
44.45 mm
Size (English):
1 in. Core
3 in. Core
Unit Size:
Pack of 2000
Height (Metric):
19.05 mm
Description
Printer Compatibility
- BBP81
- Brady 1244
- Brady 1344
- Brady 200MVP Plus
- Brady 2461
- Brady 300MVP Plus
- Brady 300X-Plus II
- Brady 3481
- Brady 360X-Plus II
- Brady 600X-Plus II
- Brady 6441
- Brady IP
- Tagus T200
- Tagus T300
- Thermal Transfer Printers
This material is UL recognized with its respective ribbon; use Brady Ribbon Part# R4902.
Order Info
See the Recommended Ribbon Series for the appropriate ribbon to use.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Adhesive Type | Permanent |
| Format | Die-cut |
| Print Technology | Thermal Transfer |
| Product Type | Thermal Transfer Printer Label |
| Sterility | Non-sterile |
| For Use With (Application) | Component and equipment labelling, General identification, Laboratory labelling, Temperature indicating labelling |
| For Use With (Equipment) | BBP11, THT 25 mm Core Printers |
| Labels per Row | 2 |
| Min. Operating Temperature (Metric) | -80°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction