missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer Printer Labels: Rectangular
Rectangular printable labels for thermal transfer printers.
Brand: Brady™ 121031
This item is not returnable.
View return policy
Description
Printer Compatibility
- BBP81
- Brady 1244
- Brady 1344
- Brady 200MVP Plus
- Brady 2461
- Brady 300MVP Plus
- Brady 300X-Plus II
- Brady 3481
- Brady 360X-Plus II
- Brady 600X-Plus II
- Brady 6441
- Brady IP
- Tagus T200
- Tagus T300
- Thermal Transfer Printers
This material is UL recognized with its respective ribbon; use Brady Ribbon Part# R4902.
Order Info
See the Recommended Ribbon Series for the appropriate ribbon to use.
Specifications
THT-88-7425-2-SC | |
Permanent Acrylic | |
Autoclave, Freezer, Hot Water Bath (100°C), Liquid Nitrogen | |
Min. Service Temp: -80°C | |
0.102 mm | |
19.05 mm |
For Component and equipment labelling, General identification, Laboratory labelling, Temperature indicating labelling | |
Thermal Transfer Printer Labels - 1 in. Core | |
Vials, Tubes (1 to 8 mL) | |
-80°C to 70°C | |
25.40 mm | |
Core Dia: 25.4 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ Thermal Transfer Printer Labels: Rectangular > Size: 19.05W x 25.4mm H
Spot an opportunity for improvement?Share a Content Correction