missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mapa™ Temp-Tec 332 Gloves
Click to view available options
Size:
8
9
10
Description
- Multi-purpose neoprene gloves with double-knit cotton liners
- Broad chemical resistance against acids and aliphatic solvents
- Excellent thermal insulation
- Embossed pebbled finish for good grip of wet or slippery objects
- Applications in the petrochemical and polymer industries, and chemical treatment of metals
- Also ideal for steam cleaning, boiler room work, manufacture of adhesives, handling of moulds in the ceramic industry, handling of hot piping
Specifications
Specifications
Color | Black, Blue |
Exterior Finish | Embossed Pebbled Texture |
Material | Neoprene |
Product Type | Temp-Tec 332 Gloves |
Size | 8 |
For Use With (Application) | Petrochemical and chemical industries, steam cleaning |
Lining | Double-knit cotton |
Resistant To | Aliphatic organic solvents, acids |
Length (Metric) | 35.5 cm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'