missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ LDPE Lid for Round Shaped Containers
Shop All Bürkle Products
Click to view available options
For Use With (Equipment):
200 L Round Container
25 L Round Container
30 L Round Container
35 L Round Container
50 L Round Container
Unit Size:
Each
Description
- LDPE
- Lid for round shaped container
Specifications
Specifications
| Product Type | Lid |
| Color | Transparent |
| Material | LDPE |
| Closure Type | Lid |
| For Use With (Equipment) | 30 L Round Container |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction