missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific Stir Bar Retriever, PTFE, 300 mm, 5/Pk., White

Product Code. 16340666 Shop All Thermo Scientific CO₂ Incubators Products
Click to view available options
Length (Metric):
30 cm
Unit Size:
Pack of 5

Product Code. 16340666

Brand: Heathrow Scientific 120553

Only null left
Add to basket
Add to basket

The Stir Bar Retriever is encapsulated in PTFE making it easy to clean and durable.

  • The retrieval bar can recover stir bars even in hot solutions when stirring and mixing is no longer required
  • Chemically inert and easy to clean
  • Encapsulation in PTFE

Specifications

Color White
Description Stir Bar Retriever
Dimensions (L x W x H) 30 x 1.07 x 1.07 cm
For Use With (Application) Magnets, Stir Bars
For Use With (Equipment) Stirrers, Mixers
Length (English) 11.8 in.
Width (English) 0.42 in.
Width (Metric) 1.07 cm
Diameter (Metric) 1.07 cm
Length (Metric) 30 cm
Material Alnico Magnet
Quantity 5 Pk.
Shape Cylinder
Type Magnetic Stir Bar Retriever
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.