missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ SteriPlast™/LaboPlast™ Sampling Scoop

Shop All Bürkle Products


Click to view available options
Capacity (Metric):
50 mL
100 mL
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 10
Description
- The sampling scoop with long handle can be used to take samples of powders, granulates and pastes.
- The long handle makes it possible to sample larger containers even with little content or to reach through narrow openings.
- With the straight bottom of the scoop, the medium can be scooped up directly from the bottom of the container.
- PS, white
- Individually packaged
- Handle length 300 mm
- For single use
- Clean room manufactured (clean room class 7)
- Complies with EU food requirements and FDA regulations
Specifications
Specifications
| Sterility | Sterile |
| Autoclavable | Not Autoclavable |
| Capacity (Metric) | 50 mL |
| Certifications/Compliance | Complies with EU food requirements and FDA regulations |
| Disposable | Single-use |
| Product Type | Sampler |
| Includes | Long Handle |
| Length (Metric) Handle | 300 mm |
| Material | Polystyrene |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction