Learn More
AGMA Sterile High Purity Water
Remove disinfectant residue from your cleanroom environment with WFI quality Sterile High Purity Water.
€ 143.00
Specifications
Product Type | Sterile High Purity Water |
---|---|
Color-coded | No |
pH | 6 to 9 |
Scent | Unscented |
Sterility | Sterile |
Description
One of the simplest cleanroom solvents for surface cleaning, AGMA's Sterile High Purity Water is an excellent solvent for ionic salts and sugars which are often used in preparations and left behind by cleaning and disinfection products.
Available as a fluid or in a trigger spray bottle, The WFI-quality water is available with full certification and Detox-dotted to provide peace of mind when gamma irradiated.
The fluid is ideal for mopping or dosing wipes and the trigger spray bottle is designed to help minimise excessive strain on operators.
- Trigger sprays feature Bag-in-Bottle technology to maintain sterility in use with 13 week in-use validated.
- Manufactured using WFI quality water guaranteeing a low endotoxin level (less than 0.25 EU/mL) and suitability for product contact areas.
- Double bagged and batch coded.
- Fully traceable with supporting analysis and certification.
- Two-year unopened shelf life.
- Available in 900 mL Trigger, 1000 mL and 5 L Bottles.
Specifications
Sterile High Purity Water | |
6 to 9 | |
Sterile | |
Not Autoclavable | |
Limited-use | |
No | |
Individually Double Bagged |
No | |
Unscented | |
Colorless | |
Clear | |
Filtered | |
Cleanrooms and/or controlled environments subject to your contamination control strategies |
Safety and Handling
missing translation for 'shelfLife' : 2 Years Unopened