missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Technical Service Consultants™ Sterile Cotton Swabs
Click to view available options
Quantity:
1
Unit Size:
Pack of 1000
Description
- Extensive range of swabs available with a choice of swab shafts including white birchwood, polypropylene (flexible) and polystyrene (breakable)
- Tips formed from pure cotton, alginate and cotton
- Gamma irradiated to ensure a SAL of at least 10-6
Specifications
Specifications
| Sterility | Sterile |
| Handle Material | Wood |
| Shelf Life | 2 Years |
| Tip Material | Cotton |
| Packaging | Peel Pouch |
| For Use With (Application) | General Laboratory work |
| Color | White |
| No. per Pack | 1000 |
| Quantity | 1 |
| Product Type | Swab |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction