missing translation for 'onlineSavingsMsg'
Learn More

Hanna Instruments™ Thermistor Probe with Handle, Stainless Steel

Product Code. 10787901
Click to view available options
Length (Metric) Cable:
1 m
2 m
3 m
Calibrated:
No
Yes
Model:
HI 762
HI 765, Black Handle
HI 765, White Handle
HI 765A Air Probe
For Use With (Application):
Air and Gas Temperatures
Air and Liquid Temperatures
Liquid, Gas, Semi-solid Temps
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10787901

Brand: Hanna Instruments™ HI765BL

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Obtain highly accurate temperature readings of liquids, gases and/or semi-solid products. Hanna Instruments™ Thermistor Probe with Handle, Stainless Steel feature a handle designed for use with a thermistor thermometer.

These thermistor probes feature a cable that extends 1m (3.3 ft.) from the handle to the meter connection. (Options with a 2m or 3m cable are also available.) With strong, corrosion-resistant, AISI 316 stainless steel construction, this probe is able to measure samples up to 150°C (302°F).

The HI765 series of PTC thermistor probes is pre-calibrated with a maximum error of ±0.2°C (±0.4°F), so recalibration is not necessary when probes are interchanged.

  • AISI 316 stainless steel probe with ABS handle
  • Applications: air and gas, air and liquid, and semi-solid options
  • NTC thermistor with 6 second response time, and pre-calibrated PTC thermistors with 8 second response time

Specifications

For Use With (Application) Air and Liquid Temperatures
Length (English) Cable 3.3 ft.
Length (English) Overall 8.1 in.
Length (English) Probe 3.9 in.
Length (Metric) Cable 1 m
Length (Metric) Overall 205 mm
Length (Metric) Probe 100 mm
Material Stainless Steel (AISI 316) Probe
Measurement Time 8 sec.
Model HI 765, Black Handle
Probe Type PTC
Product Type Thermistor Probe
Calibrated Yes
For Use With (Equipment) Thermistor thermometer
Accuracy ±0.2°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.