missing translation for 'onlineSavingsMsg'
Learn More
Learn More
B Braun™ Stainless Steel Syringe Replacement Needles
Click to view available options
Needle Gauge:
19 G
22 G
24 G
25 G
26 G
27 G
Length (Metric):
12 mm
16 mm
25 mm
30 mm
50 mm
Unit Size:
Pack of 100
Description
- Sterican™
- Blunt
- Stainless steel
- Latex-free
- Sterile
Specifications
Specifications
| Material | Stainless Steel |
| Needle Gauge | 26 G |
| Diameter (Metric) Outer | 0.45 mm |
| Latex Free | Yes |
| Length (Metric) | 12 mm |
| Product Type | Needle |
| Sterility | Sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction