missing translation for 'onlineSavingsMsg'
Learn More

B Braun™ Stainless Steel Syringe Replacement Needles

Product Code. 10094830
Click to view available options
Needle Gauge:
19 G
22 G
24 G
25 G
26 G
27 G
Length (Metric):
12 mm
16 mm
25 mm
30 mm
50 mm
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 10094830

Brand: B Braun™ 4665511

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Replace needles on syringes with removable needles using Use B Braun™ Sterican™ Stainless Steel Syringe Replacement Needles. for relevant routine, pre- and post-op patient needs.

  • Sterican™
  • Blunt
  • Stainless steel
  • Latex-free
  • Sterile

Specifications

Material Stainless Steel
Needle Gauge 19 G
Diameter (Metric) Outer 1.1 mm
Latex Free Yes
Length (Metric) 50 mm
Product Type Needle
Sterility Sterile
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.