missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Schneider Gerd™ Stainless Steel Beaker With Spout and Handle
Click to view available options
Capacity (Metric):
5000 mL
Spécification
Spécification
Diameter (Metric) Outer | 180 mm |
Capacity (Metric) | 5000 mL |
Material | Stainless Steel |
Height (Metric) | 210 mm |
Type | Beaker |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'