missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Stainless Steel Beakers

Product Code. 10453501
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
5000 mL
Includes:
Rim
Rim and Spout
Rim, Handle
Rim, Spout
Rim, Spout, Handle
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10453501

Brand: Bochem™ 8516

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Highly resistant and durable stainless steel beaker. Bochem™ Stainless Steel Beakers include rims, spouts, and handles in various model combinations.

  • 18/10 stainless steel construction.
  • Resistant and durable.
  • Contact bottom for heating plates and magnetic stirrers.

Specifications

Diameter (Metric) Outer 180 mm
Capacity (Metric) 5000 mL
Material Stainless Steel (18/10)
Height (Metric) 210 mm
Includes Rim, Spout
Type Beaker
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.