missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments Stacking Kit

Product Code. p-200109692
Click to view available options
Holds:
2 Rollers
3 Rollers
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30274355

Brand: Grant Instruments CTR SK2

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Stacking kit for CTR-6.

  • CTR stacking kit
  • Available for stacking 2 or 3 CTR-6's
TRUSTED_SUSTAINABILITY

Specifications

Holds 2 Rollers
Product Type Stacking Kit
Material Stainless Steel
Diameter (English) 0.3 in.
Diameter (Metric) 8 mm
Weight (English) 1.2 lb.
Weight (Metric) 0.5 kg
Color Metal
For Use With (Equipment) CTR-6
Quantity 1 Ea.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.