missing translation for 'onlineSavingsMsg'
Learn More

Huenersdorf™ Square Polyethylene Containers with Slip Lids

These containers with hooded lids are made of fracture-proof, natural colored and food-safe polyethylene (HDPE and LDPE).

Brand:  Huenersdorf™ 910300

 View more versions of this product

Product Code. 10286174

  • € 6.90 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Angular shaped
  • Dustproof hooded lid, made of LDPE, reliably protects contents from contamination
  • Stackable for space-saving storage
  • Very resistant to acids, alkalis and other chemicals
  • Suitable for dishwashers, microwaves and deep freezers
  • Resistant to temperatures from −20° to +70°C
  • Printing and labeling available on request
Specifications

Specifications

1000 mL
Hooded Lid
Polyethylene
Food Safe
Tightly Closing LDPE Lid
Container
-20° to +70°C
103 mm
64 mm
LDPE
Natural
Square
Deep Freezer, Dishwasher, Microwave
Stackable
Yes
103 x 208 x 64 mm
208 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers