missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Huenersdorf™ Square Polyethylene Containers with Slip Lids
These containers with hooded lids are made of fracture-proof, natural colored and food-safe polyethylene (HDPE and LDPE).
Brand: Huenersdorf™ 910100
Description
- Angular shaped
- Dustproof hooded lid, made of LDPE, reliably protects contents from contamination
- Stackable for space-saving storage
- Very resistant to acids, alkalis and other chemicals
- Suitable for dishwashers, microwaves and deep freezers
- Resistant to temperatures from −20° to +70°C
- Printing and labeling available on request
Specifications
500 mL | |
Hooded Lid | |
Polyethylene | |
Food Safe | |
Tightly Closing LDPE Lid | |
Container | |
-20° to +70°C | |
103 mm | |
64 mm |
LDPE | |
Natural | |
Square | |
Deep Freezer, Dishwasher, Microwave | |
Stackable | |
Yes | |
103 x 103 x 64 mm | |
103 mm |