missing translation for 'onlineSavingsMsg'
Learn More

Carbolite™ Split Tube Furnace

Product Code. p-8007900
Click to view available options
Length (Metric):
350mm
700mm
Wattage:
1000 w
3000 w
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12113360

Brand: Carbolite™ VST120200230SN+&023216P1

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Analysis Time 45 min.
Type Split Tube Furnace
Temperature Stability 1200°C
Dimensions (L x W x H) Exterior 350 W x 300 H mm
Length (Metric) 350mm
Voltage 220 V
Wattage 1000 w
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.