missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bandelin Electronic™ Soronex Super RK 510H Ultrasonic Bath
Click to view available options
Capacity (Metric):
9.7 L
Unit Size:
Each
Specifications
Specifications
| Amperage | 2.5 A |
| Material | Stainless Steel |
| Capacity (Metric) | 9.7 L |
| Depth (Metric) Interior | 240 mm |
| Depth (Metric) Tank | 305 mm |
| Dimensions (D x W x H) | 325 x 265 x 305 mm (LxWxD) |
| Dimensions (D x W x H) Interior | 240 x 300 x 150 mm |
| Dimensions (L x W) | 325 x 265 mm |
| Electrical Requirements | 400w, 2.5A, 230V |
| Model | RK 510H |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction