missing translation for 'onlineSavingsMsg'
Learn More

SI Analytics™ Hot Plate Stirrer, 550°C, Glass Ceramic

Stirring Range: 100 to 1100 rpm; Shape: Square; Size: 6.1 in. dia.

Brand:  SI Analytics™ 285416373

Product Code. 10236181

This item is not returnable. View return policy

Description

Description

  • Features a glass-ceramic heating surface
  • Includes a cable
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Glass Ceramic
Cable
SLR
85 mm
240 mm
0.9 kw
Stirring Hotplate, Stirrer
20 L
Digital
230 V
230 V
6.1 in. dia.
Ambient to 550°C
370 mm
25 kg
Square
100 to 1100 rpm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
SI Analytics™ Hot Plate Stirrer, 550°C, Glass Ceramic > Voltage: 230V

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.