missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ SILICOSEN™ Silicone Caps

Product Code. 10313481
Click to view available options
Diameter (Metric):
20 to 30 mm
30 to 40 mm
40 to 55 mm
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 10313481

Brand: Hirschmann™ 8905730

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Excellent permeability and secure fitting, thanks to seal lip. Ideally suitable for agitated cultures.

  • Uniform pore structure
  • Good air permeability
  • Chemically and temperature resistant
  • Liquid repellent and reusable

Specifications

Diameter (Metric) 20 to 30 mm
For Use With (Application) For The Preparation And Sterilization Of Culture Media
Length (Metric) 28 mm
Quantity 10/Pk.
Color Pink
Material Silicone
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.